Shop All Identification Labels
Brady
Tag, Vinyl, Target Organs Affected, PK25
Mfr # 76225
Zoro # G005856326
original price:
$74.41
7% off
new price: $68.89
/pk 25, $2.76/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 3 in
- Height 5 3/4 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76225
- Zoro # G005856326
- UPC # 754473762254
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Color Black, Blue, Red, Yellow, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (25) Nylon Ties, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Self-Laminating, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Printed Sides 1, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images NPFA Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-BK)
- SAFEWAZE PRO 300' Vertical Lifeline (FS700-300)
- BALCONY BEYOND Punk Rock Round Style Sunglasses Black (BA1255349)
- BROTHER TZe Standard Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Matte Clear (TZEM65)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86227 (86227)
- BRADY Arc Flash Protection Label, PK100, 102311 (102311)
- BRADY Machine/Equipment Label, PK5, 86203 (86203)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- BRADY 1.5" x 0.25" Write-On Calibration Labels, Pk5 (WO-46-VP)
- VNM SIGNMAKER Label Tape, Green, 2in W, For Mfr No. VnM4 (REFGN-3508)
- Brady Safety Labels