Shop All Identification Labels
Brady
Tag, Vinyl, Target Organs Affected, PK25, 76203
Mfr # 76203
Zoro # G4108903
product price: $69.69
/pk 25, $2.79/ea
$69.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 3 in
- Height 5 3/4 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76203
- Zoro # G4108903
- UPC # 754473762032
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Color Black, Blue, Red, Yellow, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (25) Nylon Ties, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Self-Laminating, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Printed Sides 2, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images NPFA Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (4568)
- 3M 3M„¢ GG501SGAF 500-Series Goggle Gear Clear Scotchgard„¢ Anti-Fog Lens (7100079187)
- ALLPOINTS Dispenser-Glove Elbow (181502)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- BRADY Thermal Label, 3-1/7 In. L x 1-9/10 In. W (PTL-66-427)
- BRADY Label, White, 0.250inWx0.250inH, 5000 Lbls (B33-11-727)
- BRADY Hard Hat Emblem Label, English, PK4, 45333 (45333)
- BRADY Machine/Equipment Label, 6inHx6inW (87026)
- BRADY Label (B33-37-430)
- BRADY Caution Security Sign, 5 x 3-1/2In, BK/YEL (85890)
- NMC Emergency Medical Responder Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH135R)
- Brady Identification Labels