Shop All Tags
Brady
Tag Stock, White, 50 ft. L, 3-1/4 In. W
Mfr # 76715
Zoro # G2382326
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Width 3 1/4 in
- Application On the Spot Labeling
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 3 1/4 in |
Length | 50 ft |
Size | 3 1/4 in x 50 ft |
Roll Length | 50 ft |
Description
Continuous Tag Roll, Adhesive Properties Non-Adhesive, Compatible Grainger Part Number 3MU42, Compatible Mfr Part Number 76739, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility GlobalMark 2, Recommended Ribbon 76739, Roll Length 50 ft, Width 3 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-551, Maximum Service Temperature 193 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Non-Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Recycled Flooring" 1/4 in. x 4 ft. x 9 ft. - Black Rubber Mats (03_101_WAB_4)
- PIP Split Leather Palm, One Piece Palm, L, PK12 (85-7500/L)
- PORTWEST PVC Coated Rain Suit, XL (L440)
- ANSELL MidKnight MK-296, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, 2XL, 100 PK, Black (MK-296)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65349)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86588)
- BRADY Lock Seal, Plastic, Red, PK100 (95195)
- BRADY Chemtag(R) Insr, 5-3/4 x 7-5/8 In, PK100 (CHEM-CTI502)
- BRADY Number Tag, Brass, PLBG 276-300, PK25 (23439)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Round, PK100 (41821)
- Brady Tags