Shop All Safety Tags & Identification
Brady
Tag, Rectangle, Red, 5" H, 3" W, PK25
Mfr # 56940-PK
Zoro # G901848456
product price: $40.39
/pk 25, $1.62/ea
$40.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Width 3 in
- Write on Surface Yes
- Tag Color Red
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 56940-PK
- Zoro # G901848456
- UPC # 888434558546
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Height | 5 in |
Details
Indoor/Outdoor Usage | Indoor/Outdoor |
Write on Surface | Yes |
Tag Color | Red |
Material | Metal |
Item | Tag |
Includes | (25) Nylon Fasteners, (25) Tags |
Character Type | No Text |
Valve Tag Application | Inspection Tagging |
Tag Shape | Rectangle |
Description
Tag, Valve Tag Application Inspection Tagging, Tag Shape Rectangle, Character Type No Text, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-L)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/M)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 11 (97-681)
- 3M 3M„¢ E-A-R„¢ UltraFit„¢ Earplugs, Corded, 340-4004, 100 Pairs (7000002320)
- BRADY Fuse Blockout, 1/4 to 9/16 Fuses, PK6 (65690)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105654)
- BRADY Danger Tag, Locked Out Device, Write-On Surface, Includes (25) Tags, (25) Attachment Strings (65454)
- BRADY Visitor Expiring Badge, Red/White (95635)
- BRADY Brady® 150502 RipTag„¢ Safety Tag Roll Do Not Operate, 3"W x 5.75"H, 250/Roll, Red Stripes (150502)
- BRADY Lockout Tags, 5-3/4" Label H, Red on White (B30-255-851OSHADSB)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend Color: White (TDF502VPE)
- Brady Lockout Tagout