Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tag Polyvinylidene Fluoride 0.41 in H x 2.025 in W White 1500/RL
Mfr # HSCMHT-410-2-W-1.5
Zoro # G608584114
Free Shipping & Returns
$3,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2.025 in
- Height 0.41 in
- Material Polyvinylidene Fluoride
- Size 0.41 in H x 2.025 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HSCMHT-410-2-W-1.5
- Zoro # G608584114
- UPC # 754473613327
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2.025 in |
Height | 0.41 in |
Size | 0.41 in H x 2.025 in W |
Details
Item | Tag |
Color | White |
Material | Polyvinylidene Fluoride |
Application | Wire and Cable Labeling |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.5994 in |
Includes | Roll of 1500 Tags |
Description
The high performance B-338 non-adhesive cable tag identifies thick cables and cable bundles in high-temperature environments. Tear resistant and designed for use in a variety of harsh environments. Ideal for use in the aerospace, satellite and defense industries. Low outgassing. Unique product design of tag reduces foreign debris and abrasion. Remains legible after exposure to industrial solvents. Excellent crack resistance at high and low temperatures. Note: These tags are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN PERMALIGHT Photoluminescent Green Exit Rigid PVC Sign, Non-Adhesive (600069)
- NMC Ped Xing Sign, TM173K (TM173K)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6122-Z7/6FTAF)
- KRAFT TOOL Polyurethane Knee Pads, 1-Strap (WL083)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels, 1/2 in W x 16 ft L, Black on White (M21-500-499)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-116-427)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13656)
- BRADY Label Roll, White, Labels/Roll: 2300 (B33-89-498)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-375-499)
- BRADY Label Cartridge, Gray, Labels/Roll: 100 (M71-110-145FR-GY)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-125-2-342)
- Brady Label Maker Tapes, Labels, Signs & Tags