Shop All Tags
Brady
Tag, Polyethylene, White, 49/64" W
Mfr # M7-12-109
Zoro # G208435427
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Data and Telecommunications Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
- Adhesive Non-Adhesive
- Standards ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Indoor/Outdoor Usage Outdoor Use
- Labels per Roll 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Label Width | 49/64 in |
Label Height | 3 in |
Roll Width | 49/64 in |
Description
Tag, For Print Method Thermal Transfer, Resistance Properties Chemical-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-109, Double-Sided Printable No, Label Material Polyethylene, Maximum Wire Diameter Not Applicable, Minimum Wire Diameter Not Applicable, Maximum Wire Gauge Not Applicable, Minimum Wire Gauge Not Applicable, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, (RWG15TXL)
- AMERICAN LOCK Lockout Padlock, KD, Silver, 1-7/8"H (A1105CLR)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9617)
- NOTRAX Interlocking Antifatigue Mat Tile, Rubber, 31 in Long x 31 in Wide, 1/2 in Thick (545M3631BL)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, Met, PK10 (86452)
- BRADY Blank Tag, Tyvek, White, 5-3/4in.H, PK1000 (102038)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86482)
- BRADY Blank Tag, 5inHx3-1/4inW, Polyester, PK25 (102011)
- BRADY Universal Tag, Safety Tag, Harness Inserts (UNI-UNI 503 ORANGE)
- BRADY Safety Tag, Polyester, 5-3/4inHx3in.W, PK25 (76142)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK25 (43065)
- Brady Tags