Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tag, Polyethylene, Gray, 1" W
Mfr # M6-145-145-GY
Zoro # G608260865
product price: $56.75
/ea
$56.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Labels per Roll 100
- Standards ANSI Z53.1-1967, ANSI Z535-2006, ASTM D 1000, ASTM D 1938, OSHA 1910.145
- Application Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
- Adhesive Non-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-145-145-GY
- Zoro # G608260865
- UPC # 888434594056
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 1 in |
Label Width | 1 in |
Label Height | 1 3/4 in |
Roll Size (WxL) - Tag-Style Cable & Wire Labels | 1 in |
Tag Size - Tag-Style Cable & Wire Labels | 1 3/4 in x 1 in |
Roll Width - Tag-Style Cable & Wire Label Printer Labels | 1 in |
Description
Tag, Adhesive Material Not Applicable, Adhesive Properties Not Applicable, Adhesive Type Not Applicable, Material Properties Rigid, Label Material Polyethylene, Label Color Gray, Label Finish Matte, Label Height 1 3/4 in, Label Width 1 in, Number of Labels Included 100, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 45" L x 18" W, 120PK (MAT565-GY)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- UNCOMMON THREADS Moxie Waist Gray Canvas Natural Webbing (3117-C17W4)
- POWERWELD FR Cotton Welding Jacket, 9oz Green Sateen, Extra Large (PWGFRJXL)
- BRADY Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous (M21-750-595-YL)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- BRADY Label, White/Blue, Labels/Roll: 40 (140888)
- BRADY Label, White, Labels/Roll: 3000 (THT-152-492-3)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M61C-375-430)
- Brady Safety Labels