Shop All Identification Labels
Brady
Tag, Polyester, HMIG Color Bar, PK25
Mfr # 76238
Zoro # G4907847
product price: $48.59
/pk 25, $1.94/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 3 in
- Height 5 3/4 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 76238
- Zoro # G4907847
- UPC # 754473762384
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Color Black, Blue, Red, Yellow, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (25) Nylon Ties, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Printed Sides 1, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images HMIS Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner Positioning Lanyard, 6'L, 2 Snaphooks (C111106)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Yellow, XL, 12PK (34-874FY/XL)
- SAFEWAZE PRO 6' Stretch Internal Energy Absorbing Lanyard: Snap Hooks (FS590)
- HONEYWELL UVEX Faceshield Visor, Color Shade 3.0 (S9560)
- BRADY Information Label, 7 In. H, PK5 (SV090E)
- BRADY Arc Flash Label, Orng/Bk/Wht, Plystr, PK2 (THTEL-161-483-1-WA)
- BRADY Arc Flash Protection Label, 6 In. W, PK5 (101955)
- BRADY Label (B33-117-427)
- BRADY Danger Label, Instruction, 3-1/2 In. H, PK5, 86263 (86263)
- BRADY Biohazard Warning Label, 5 in Height, 3 1/2 in English (31262LS)
- BRADY NFPA Label, Paper, 8 In.H, 3 In.W, PK500 (99177)
- Brady Identification Labels