Shop All Identification Labels
Brady
Tag, Poly, Target Organs Affected, PK25
Mfr # 76228
Zoro # G4907332
original price:
$57.35
12% off
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 3 in
- Height 5 3/4 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 76228
- Zoro # G4907332
- UPC # 754473762285
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 3 in |
Height | 5 3/4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Description
Tag, Color Black, Blue, Red, Yellow, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Hazard Communication Standard HMIS, Height 5 3/4 in, Includes (25) Nylon Ties, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Legend Same on Both Sides No, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Printed Sides 1, Number of Tags 25, Preprinted Images NPFA Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT BRK 10YR CO Detector (1039753)
- MCR SAFETY Artic Jack Cold Protection Drivers Gloves, Thermosock Lining, L, 12PK (3460L)
- MECHANIX WEAR Mechanics Gloves, S, Black/Yellow, Spandex (CG40-75-008)
- BRADY Chemical Sign, 10 in Height, 7 in Width, Rectangle (48872)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96159 (96159)
- BRADY Lockout Tag, 3 x 5-3/4In, Cardstock, PK25 (50261)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42271 (42271)
- BRADY Machine/Equipment Label, English, PK5, 86245 (86245)
- BRADY HMIG Label, 1-1/2 In. H, Paper, PK1000 (99186)
- BRADY Label, Light Gray, 4in.Wx6in.H, Brady B-486 (THT-25-486-1)
- NMC Oxygen 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR)
- Brady Safety Labels