Shop All Lockout Safety Kits
Brady
Tag Center, Unfilled, 15-3/4 In. H
Mfr # TC8
Zoro # G2875363
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filled/Unfilled Unfilled
- Includes (8) 3 3/4 in x 4 1/2 in Pockets
- Number of Components 0
- Color White
- Number of Padlocks Included 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # TC8
- Zoro # G2875363
- UPC # 754473492656
- Country of Origin Mexico
- Category Lockout Safety Kits
Dimensions
Overall Width | 23.5 in |
Overall Height | 15.75 in |
Overall Depth | 2 in |
Dimensions (H x W) | 15.75 in x 23.5 in |
Description
Tag Center, Cable Lockouts Included Not Applicable, Cover Type Open Front, Electrical Lockouts Included Not Applicable, Filled No, Number of Hasps Included 0, Number of Lockouts Included 0, Number of Padlocks Included 0, Number of Tags Included 0, Visibility Inside Board Only, Language English, Mount Type Wall Mount, Background Color White, Includes (8) 3 3/4 in x 4 1/2 in Pockets, Legend Tag Center, Legend Color Red, Legend Type Text, Material Acrylic; Polystyrene, Mounting Location Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Break Away Vest, Cl2, X-Back, HiViz, Lime, XL (61735)
- SIGNMISSION OSHA, 7" Height, Rigid Plastic, 10" x 7", Landscape, First Aid with Right Arrow (red on white) (OS-MISC-P-710-L-19496)
- JACKSON SAFETY Quad 500 Replacement (14255)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, S (105293-I26SREG)
- BRADY Lockout Station, Unfilled, 30 In H (50993)
- BRADY Padlock Cabinet, Unfilled, 30 In H (65241)
- BRADY Lockout Tagout Station with Locking Handle (LC977A)
- BRADY Lockout Cabinet, 18in H x 14in W x 9.5in D (LC584E)
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- BRADY Lockout Station, 5-1/4" H x 7-3/4" W (148866)
- ZING Portable Lockout Kit, Electrical/Valve, 12 (7120)
- Brady Lockout Safety Kits