Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Tag, 49/64 in W, 3 in H, White
Mfr # M6-12-109
Zoro # G508260828
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility M610, M611, M710 (with media adapter)
- Standards ASTM D 1000, ASTM D 1938, ASTM G 115, ASTM G 155, RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Application Data and Telecommunications Labeling, Inventory and Inspection Labeling, Lockout Tagout, Safety Identification, Wire and Cable Labeling
- Adhesive Non-Adhesive
- Compatible Mfr Part Number M610, M611, M710 (with media adapter)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-12-109
- Zoro # G508260828
- UPC # 888434600009
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Roll Width | 3/4 in |
Label Height | 3 in |
Label Width | 3/4 in |
Roll Size (WxL) - Tag-Style Cable & Wire Labels | 49/64 in |
Tag Size - Tag-Style Cable & Wire Labels | 3 in x 49/64 in |
Roll Width - Tag-Style Cable & Wire Label Printer Labels | 49/64 in |
Description
Tag, Adhesive Material Not Applicable, Adhesive Properties Not Applicable, Adhesive Type Not Applicable, Label Material Polyethylene, Label Color White, Label Finish Matte, Label Height 3 in, Label Width 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number M610, M611, M710 (with media adapter), Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M61-R4310, M71-R4300, R4310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Nitrile Exam Gloves, Textured Fingertips, 3.9 mil, Powder-Free, S, Cobalt Blue, 100 Pack (N191)
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- IRONCLAD PERFORMANCE WEAR Box Handler Gloves, Black, X-Large, Pair (BHG-05-XL)
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- BRADY Label, 15/64 in W, Indoor, White (M7C-240-498)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.75in Dia x 1in White (B33-750-2-342-2)
- BRADY Sleeve, 2 in W, 3/16 in H, Die-cut (M6-094-2-342-YL-R)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-488)
- BRADY Printer Ribbons, Red, 2" W, 150 ft L (M7-R10000-RD)
- BRADY Thermal Transfer Label, White, Labels/Roll: 250 (THTEP173-593-.25)
- Brady Label Maker Tapes, Labels, Signs & Tags