Shop All Tags
Brady
Tag, 1 3/4 in W, 1 in H, Gray
Mfr # M7-110-145FR-GY
Zoro # G108435435
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Asset Tracking, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, General Identification, Inventory and Inspection Labeling, Safety Identification, Wire and Cable Labeling
- Double-Sided Printable No
- Maximum Service Temperature 212 Degrees F
- Label Material Polyethylene
- Standards ANSI Z53.1-1967, ANSI Z535-2006, ASTM D 1000, ASTM D 1938, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Roll Width | 1 3/4 in |
Label Height | 1 in |
Label Width | 1 3/4 in |
Roll Size (WxL) - Tag-Style Cable & Wire Labels | 1 3/4 in |
Tag Size - Tag-Style Cable & Wire Labels | 1 in x 1 3/4 in |
Roll Width - Tag-Style Cable & Wire Label Printer Labels | 1 3/4 in |
Description
Tag, Adhesive Material Not Applicable, Adhesive Properties Not Applicable, Adhesive Type Not Applicable, Label Material Polyethylene, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Width 1 3/4 in, Number of Labels Included 100, Compatible Mfr Part Number BMP71, M710, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Recommended Ribbon M7-R6200, Printer Series Compatibility BMP71, M710, Maximum Wire Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE Osborn ProTekTo OG3 ABS Plastic Shoe Caps (OG-3501)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (BALDR)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 5, PR (S13TAFGPU5)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 24to48VDC, 70mm, Grn (XVBC4B3)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Sq, PK25 (87629)
- BRADY Pull Tight Seal, Plastic, Blue, PK100 (95143)
- BRADY Number Tag, Brass, CHWS 101-125, PK25 (23580)
- BRADY Cyl Stat Tag, 5-3/4 x 3 In, Wht/Grn, PK10 (17926)
- BRADY Inspection Label, 1-1/2 In. W, PK364 (82588)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50199)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132454)
- Brady Tags