Shop All Letters and Numbers
Brady
Symbol Label, Arrow, White, 3-3/4inH, PK10
Mfr # 5130-ARO
Zoro # G1862467
product price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Symbols
- Character Height 3 in
- Overall Height 3 in
- Package Type Sheet
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5130-ARO
- Zoro # G1862467
- UPC # 754473782177
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 3 3/4 in |
Description
Symbol Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Symbols, Characters Included Arrow Symbol, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- PIP Ambi-dex 64-V77BPF, Disposable Gloves, 0.1mm Palm, Vinyl, Powder-Free, L, Blue (64-V77BPF/L)
- UNIQUE FIRE STOP PRODUCTS Through Pentration Threaded Firestop Sleeve Kit 2 inch Diameter (TF-2)
- DIAMONDBACK Coat Rain W/Hood Yellow Xxlrg (PY-800XXL)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- BRADY Ultra Reflective Letter, D, PK10 (3000-D)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- BRADY Number Label, 2, 5in.Hx1-3/4in.W, Vinyl (1560-2)
- BRADY Numbers and Letters Labels, PK 10 (5050P-1)
- STRANCO Die Cut Number Label, 9, 10 Cards, PK10 (DBV-1-9-10)
- Brady Letters and Numbers