Shop All Identification Labels
Brady
Symbol Label, Arrow, 2-1/4 In. H, PK10
Mfr # 1534-ARO
Zoro # G4972703
product price: $5.15
/pk 10, $0.52/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Width 7/8"
- Height 2-1/4"
- Standards UNSPSC 55121721, Compliant with Directive 2011/65/EU and 2015/863
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1534-ARO
- Zoro # G4972703
- UPC # 754473440398
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7/8" |
Height | 2-1/4" |
Overall Width | 7/8 in |
Character Height | 1 15/16 in |
Overall Height | 2 1/4 in |
Description
Symbol Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Symbols, Characters Included Arrow Symbol, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (6PXA2)
- GUARDIAN EQUIPMENT Single Head Drench Hose, Countertop, 8 ft. (G5020)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (545S-06)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9 1/2, Black, PR (N1357)
- BRADY Hard Hat Emblem Label, English, PK4, 42233 (42233)
- BRADY Label, 4in.Hx, 6in.W, Danger Arc Flash, PK5 (145974)
- BRADY Arc Flash Protection Label, PK100, 102309 (102309)
- BRADY Label, PS Vinyl, 1inHx1inW, Haz Area, PK10 (60199)
- BRADY Arc Flash Protection Label, PK5, 101952 (101952)
- BRADY Hard Hat Emblem Label, Black/White (49560)
- NEVS Allergic To 7/8" x 2-1/4" Flr Red w/Black (N-4433)
- Brady Identification Labels