Shop All Spill Control Kits and Stations
Brady
Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5
Mfr # SC-4
Zoro # G2551001
product price: $90.89
/pk 5, $18.18/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6 in
- Caster Brake Type No Brake Included
- Caster Sub-Type Swivel
- Overall Height 6 in
- Load Rating 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SC-4
- Zoro # G2551001
- Country of Origin China
- Category Spill Control Kits and Stations
Dimensions
Height | 6 in |
Overall Height | 6 in |
Stem Length | 2 in |
Stem Dia. | 1/4 in |
Wheel Dia. | 3 in |
Wheel Width | 1 3/8 in |
Caster Stem Size | 1/4 in x 2 in |
Description
Stem Caster, Swivel Caster, 300 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 3/8 in Wheel Width, Polyolefin Wheel/Tread Material, 1/4 in x 2 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Liner, Over the Head, Universal (6878)
- KINCO Lightweight Cotton Chore Gloves, Dozen Pair (808 L 12PK)
- NAUTILUS SAFETY FOOTWEAR Athletic Style Work Shoes, Men, 9M, Gray, PR (N1343 9M)
- DUPONT Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30 (IC263SWH2X00300B)
- BRADY Spill Kit, Universal, Gray (SKA-K2)
- BRADY Spill Kit Refill, Chem/Hazmat, Green (SKH30-R)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- BRADY Spill Kit Refill, Universal, Gray (SKA55-R)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- ULTRATECH Containment Pool, 150 gal, 12 In H (8153)
- Brady Spill Control Kits and Stations