Shop All Label Maker & Printer Accessories
Brady
Stroke-turn applicator 4214L-300 for BradyPrinter A8500 23.62inHx7.09inWx8.27inD
Mfr # A8500-4214L-300
Zoro # G508584696
Free Shipping & Returns
$7,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A8500
- Width 7.09 in
- Length 8.278 in
- Color Silver
- Application Component and Equipment Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # A8500-4214L-300
- Zoro # G508584696
- UPC # 888434555958
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 7.09 in |
Length | 8.278 in |
Height | 23.622 in |
Size | 23.622 in H x 7.09 in W x 8.278 in D |
Details
Item | Applicator |
For Use With | A8500 |
Color | Silver |
Application | Component and Equipment Labeling |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Description
For truly smart manufacturing processes, greater efficiency, increased flexibility and an agile workflow are key. It all starts with an optimized automated system - the BradyPrinter A8500 Automated Print and Apply. Part of a completely customized system, this is a left applicator that applies the labels and features a cylinder stroke 300 mm, horizontal rotary cylinder angle of rotation 90 other 180 deg with pressure reducer. This print and apply system uses ERP data to print labels with text, images or barcodes and apply them quickly and consistently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL27)
- HP Ink Cartridge, Yellow (C9454A)
- UNIVERSAL 4" x 6" Thermal Transfer Shipping Label, Pk4 (598342)
- BRADY Printer Case (M211-HC)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- BRADY BradyPrinter i7100 Accessory Cutter, NG, Guillotine Standard (151153)
- BRADY Battery Cover (M210-BATTCOV)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY M21 Series and BMP51 Printer Accessory, Portable Printer Softcase (BMP-SC-1)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- Brady Labels & Label Makers