Shop All Label Maker & Printer Accessories
Brady
Stroke applicator 4414R-300 for BradyPrinter A8500 23.62in H x 7.09in W x 8.27inD
Mfr # A8500-4414R-300
Zoro # G408584611
Free Shipping & Returns
$8,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A8500
- Width 7.09 in
- Length 8.278 in
- Color Silver
- Voltage 100 - 240 V @ 50 - 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # A8500-4414R-300
- Zoro # G408584611
- UPC # 888434555941
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 7.09 in |
Length | 8.278 in |
Size | 23.622 in H x 7.09 in W x 8.278 in D |
Height | 23.622 in |
Details
Item | Applicator |
For Use With | A8500 |
Color | Silver |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Application | Component and Equipment Labeling |
Description
For truly smart manufacturing processes, greater efficiency, increased flexibility and an agile workflow are key. It all starts with an optimized automated system - the BradyPrinter A8500 Automated Print and Apply. Part of a completely customized system, this is a right applicator that applies the labels and features cylinder a stroke 300 mm, adjustable horizontal precision guides in X and Y direction with pressure reducer. This print and apply system uses ERP data to print labels with text, images or barcodes and apply them quickly and consistently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Black Stretch Film, 18"x 1 x 500 ft.Roll, Pk4 (UNV62120)
- ZORO SELECT Flat Corrugated Boxes, 24" x 14" x 8", Kraft, 20/Bundle (11A633)
- TREND Happy Birthday/Whipped Cream Scented Stickers, 144PK (T83610)
- BOSTITCH Electric Stapler, Black, 25 Sheet, 1/4 In (BOS02210)
- BRADY AC Adapter, 110V (M210-AC)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- BRADY QuickSleeve Handheld Sleeve Applicator (QS)
- BRADY Wraptor Wire Marking System - Spare Wrapper V-Block Replacement, Each (WRAPTOR-VBLK)
- BRADY Battery Cover (M210-BATTCOV)
- BRADY Battery, Lithium-Ion (M210-BATTERY)
- BRADY Magnet Attachment (M21-MAGNET)
- Brady Labels & Label Makers