Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Striped Tape, Reflective, 2" Size
Mfr # 76309
Zoro # G2139927
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Length 5 yd.
- Color Red/White
- Material Vinyl, Adhesive: Acrylic
- Thickness 0.013"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 76309
- Zoro # G2139927
- UPC # 754473763091
- Country of Origin Canada
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 5 yd. |
Details
Item | Reflective Tape |
Color | Red/White |
Material | Vinyl, Adhesive: Acrylic |
Thickness | 0.013" |
Pattern | Striped |
Legend | No Legend |
Description
Striped Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13410NR)
- IDESCO SAFETY Equipment Inspection Tag, PK10 (KAT123AC)
- BRADY Label, 2 in Height, 2 in Width (118823)
- 3M DBI-SALA SecuraSpan HLL Lifeline Assembly (7403060)
- BRADY Border Line Tape, Roll, 1/4In W, 50 ft. L (121122)
- BRADY Brady 104319 ToughStripe Floor Marking Tape, 2 W X 100'L, BlackWhite (104319)
- BRADY ToughStripe Floor Marking Tape Roll - Polyester, Diagonal Stripes, Black on Orange, 3in x 100' (132434)
- BRADY Brady 104313 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, Red (104313)
- BRADY Brady 104318 ToughStripe Floor Marking Tape, 2 W X 100'L, RedWhite (104318)
- BRADY Floor Marking Tape, 3" W, Yellow, 100 ft. L (149636)
- PETRA ROC Petra Roc BTBL-DANGER Barricade Tape 2 Mil Bilingual Danger Do Not Enter & Peligro No Entrar; 3 in. x 1000 ft. (BTBL-DANGER)
- Brady Anti-slip tapes, Treads & Stair Nosings