Shop All Anti-slip tapes, Treads & Stair Nosings
Brady
Striped Anti-Slip Tape
Mfr # 78150
Zoro # G2139866
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Film: Polyester, Adhesive: Acrylic
- Color Black/Yellow
- Tape Color Black/Yellow
- Thickness 26 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 78150
- Zoro # G2139866
- UPC # 754473781507
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 6" |
Grit Size | Proprietary |
Imperial Tape WxL | 6 in x 60 ft |
Imperial Tape Width | 6 in |
Imperial Tape Length | 60 ft |
Description
Anti-Slip Tape, Black/Yellow, 6 in, 60 ft, Grit Size Proprietary, Striped, Fluorescent No, 26 mil, Tape Adhesive Material Acrylic, Tape Brand Brady(R), B-916, Environment Indoor and Outdoor, Legend No Legend
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Pedestal Mounted Eyewash Station Stainless Steel (S19214Y)
- CESTUS Work Gloves , C-14 light-duty, chemical resistant glove PR (C-14 - L)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- ZORO SELECT 5 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R793)
- BRADY Brady 104317 ToughStripe Floor Marking Tape, Polyester, 2W X 100'L, BlackYellow (104317)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121121)
- BRADY Floor Marking Tape, 2" W, Red, 100 ft. L (149634)
- BRADY Brady® 132436 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Green/White (132436)
- BRADY Floor Marking Tape, Polyester, 2inW, 100 ft (132436)
- BRADY Floor Marking Tape, 2" W, Green, 100 ft. L (149632)
- 3M Anti-Slip Tape, Black, 6 in x 2 ft., PK50 (610)
- Brady Anti-slip tapes, Treads & Stair Nosings