Brady

Strapping, 1/4 In. W, 100 ft. L


product price: $57.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Clear
  • Length 100 ft.
  • Width 1/4"
  • Material Stainless Steel
  • Background Color Clear
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 100 ft.
Width 1/4"
Strapping Width 1/4 in
Core Width 1/4 in
Strapping Length 100 ft

Details

Item Stainless Steel Strapping
Color Clear
Material Stainless Steel
Background Color Clear
Heat Treated No
AAR Approved No
Dispenser Box Type Plastic Dispenser Box
Rolls per Case 1 Roll
Strapping Application 316 Stainless Steel Strapping
Strapping Thickness 0.02 in

Description

Stainless Steel Strapping, Strapping Application 316 Stainless Steel Strapping, Strapping Width 1/4 in, Strapping Thickness 0.02 in, Strapping Length 100 ft, AAR Approved No, Rolls per Case 1 Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.