Shop All Stop Signs
Brady
Stop Sign, 30"H, 30"W, Aluminum
Mfr # 95045
Zoro # G7383387
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 30"
- Height 30"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95045
- Zoro # G7383387
- UPC # 754473950453
- Country of Origin Mexico
- Category Stop Signs
Dimensions
Width | 30" |
Height | 30" |
Details
Item | Stop Sign |
Header | No Header |
Legend | Stop |
Sign Shape | Octagon |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | High Intensity Prismatic |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.090 in |
OSHA Compliant | Yes |
Sign Legend Color | White |
Operating Temp. Range | -40 Degrees to 175 Degrees F |
Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145 |
ANSI Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
Sign Legend Text Color | White |
Description
Stop Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Orange Class E Hard Hat Cap Style w/ Rat (8970)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, 3XL (8381)
- MILWAUKEE TOOL Class 2 High Visibility Orange Safety Vest - 4XL/5XL (48-73-5034)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6007)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134191)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134187)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134186)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, White (94143)
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- ACCUFORM STOP Safety Sign FORKLIFT CROSSING MVHR939VS (MVHR939VS)
- Brady Signs