Shop All Facility Signs
Brady
Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English
Mfr # 124517
Zoro # G8410068
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop Proceed Slowly
- Width 24 in
- Height 24 in
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124517
- Zoro # G8410068
- UPC # 754473807955
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 24 in |
Height | 24 in |
Description
Stop Sign, Sign Subject Matter Lift Truck Traffic, Height 24 in, Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Proceed Slowly, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCJ4)
- STI Fire Barrier Pathway Kit, 1-1/2 In., Sq. (EZD22)
- 3M Back Mount Kit (SA-2100)
- KLEENGUARD Hooded Disposable Coveralls, Xl, 25 PK, White, Microporous Film Laminate, Zipper (41506)
- BRADY Chemical Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (125640)
- BRADY Safety Sign, 7X10", Black/Yellow, Legend Style: Text, 123845 (123845)
- BRADY Restroom Sign, Eng, Plastic, 7 X10, Wht/Blue, Legend: Girls, 123972 (123972)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25, 87001 (87001)
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- BRADY Safety Shower Sign, 10" Height, 7" Width, Plastic, Rectangle, English (127381)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Temporarily Out Of Service Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18535)
- Brady Signs