Shop All Stop Signs
Brady
Stop Sign, 24" Height, 24" Width, Plastic, Octagon, English
Mfr # 124509
Zoro # G8409867
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop Sound Horn Proceed With Caution
- Width 24"
- Height 24"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124509
- Zoro # G8409867
- UPC # 754473807870
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 24" |
Height | 24" |
Description
Stop Sign, Sign Subject Matter Lift Truck Traffic, Height 24 In., Width 24 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Sound Horn Proceed With Caution, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Fall Protection Harness, Vest Style, 2XL/3XL (81412X3X)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Black, M (SP061)
- TILLMAN Polyurethane Coated Gloves, Palm Coverage, White/Gray, M, PR (1762M)
- MAGID SparkGuard 1830LS Green Flame Resistant Standard Weight Jacket with Grey Leather Sleeves, XXL (1830LS-XXL)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- BRADY Stop Sign, 30" W, 30" H, English, Aluminum, Red, White (94144)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Red (134188)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134187)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134191)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, Sign Mounting Style: Post Mounting (95044)
- CONDOR Stop Sign, 18" W, 18" H, English, Vinyl, Red (478Y23)
- Brady Signs