Shop All Facility Signs
Brady
Stop Sign, 18X18", White/Red, Height: 18", 124514
Mfr # 124514
Zoro # G7368459
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop Proceed Slowly
- Height 18"
- Sign Shape Octagon
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124514
- Zoro # G7368459
- UPC # 754473807924
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 18" |
Height | 18" |
Description
Stop Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Stop, Legend Stop Proceed Slowly, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: 3XL (HW100FG (3XL))
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 12ft. (10211485)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 2XL (SV712FO (2XL))
- BRADY Restroom Sign, Eng, Plastic, 7 X10, Wht/Blue, Legend: Girls, 123972 (123972)
- BRADY Entrance Sign, 3 1/2 in Height, 10 in Width, Vinyl, Rectangle, English (22272MLS)
- BRADY Sign, Safety, 7X10", Red/White, 123851 (123851)
- BRADY Facility Sign, Bilingual, Plastic, 10X14 in, 125503 (125503)
- BRADY Safety Shower Sign, 14" Height, 10" Width, Plastic, Rectangle, English (127384)
- BRADY Eye Wash Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (49009)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1245-RA_14X10 (U7-1245-RA_14X10)
- Brady Facility Signs