Shop All Stop Signs
Brady
Stop Sign, 18" W, 18" H, English, Spanish, Plastic, Red, White
Mfr # 124572
Zoro # G7369840
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop/Pare
- Width 18"
- Height 18"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124572
- Zoro # G7369840
- UPC # 754473810177
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Item | Stop Sign |
Header | No Header |
Legend | Stop/Pare |
Sign Shape | Octagon |
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Sign Legend Color | White |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Symbol | None |
Legend Style | Text |
Sign Legend Text Color | White |
Description
Bilingual Sign, Height 18 in, Width 18 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Printed Language English, Spanish, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Canvas Straight Leg, 35" x "32 (10027709)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 070)
- STRANCO Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-803 (FS-8-803)
- BRADY Ear Plug Dispenser, Wall Mount (PD205A)
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134186)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134191)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, Sign Mounting Style: Post Mounting (95044)
- BRADY Stop Pedestrian Crosswalk Sign, 18" W, 18" H, English, Aluminum, Red (124522)
- BRADY Stop Sign, 18" Height, 18" Width, Plastic, Octagon, English (124515)
- VOSS SIGNS 18 W, 0.2 H, Aluminum (V26)
- Brady Signs