Shop All Stop Signs
Brady
Stop Sign, 18" W, 18" H, English, Aluminum, Red, White
Mfr # 113280
Zoro # G1213683
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop
- Width 18"
- Height 18"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 113280
- Zoro # G1213683
- UPC # 754473145606
- Country of Origin Mexico
- Category Stop Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Item | Stop Sign |
Header | No Header |
Legend | Stop |
Sign Shape | Octagon |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | High Intensity Prismatic |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.090" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Includes | Clear Overcoat |
ANSI Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 175 Degrees F |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Traffic Sign, Height 18 in, Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN ROMEO CT, MENS PR (A7110-10.5M)
- MSA SAFETY Full Brim Assembly, Oilfield Camo (10204783)
- LIFT SAFETY Lift Safety DAX Sunshade For Cap, Hi Viz Yellow (HDSC-20HV)
- SALISBURY Electrical Glove Kit, Class 00, Sz 7, PR (GK0011B/7)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Red (134188)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134187)
- BRADY Stop Sign, 30" W, 30" H, English, Aluminum, Red, White (94144)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- BRADY Stop Exit Only Sign, 24" W, 24" H, English, Aluminum, Red (124556)
- BRADY Stop Pedestrian Crosswalk Sign, 18" W, 18" H, English, Aluminum, Red (124522)
- HY-KO Stop Sign, 24", PK2 (HW-65)
- Brady Stop Signs