Shop All Vehicle Signs
Brady
Stop Sign, 18" H, 18" W, Aluminum, Octagon, English, 124510
Mfr # 124510
Zoro # G8606661
$47.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Look Out For Forklifts
- Width 18"
- Height 18"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 124510
- Zoro # G8606661
- UPC # 754473807887
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Item | Stop Sign |
Header | No Header |
Legend | Stop Look Out For Forklifts |
Sign Shape | Octagon |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Sign Legend Color | White |
Symbol | Stop and Forklift |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Stop Sign, Sign Subject Matter Lift Truck Traffic, Height 18 In., Width 18 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Stop Look Out For Forklifts, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Mid-Sole Ice Cleat, Intrinsic, PR (V8770160-O/S)
- MCR SAFETY Industry Grade Pigskin Driver, XL, PK12 (3400XL)
- RADIANS Safety Eyewear - Performance Glasses (TEC1-11)
- KLEENGUARD Breath Parti Hood SergSeam Elast FaceSeal Univ WHT 100/Cs (36890)
- BRADY Stop Sign, 24" H, 24" W, Plastic, Octagon, English, 124513 (124513)
- BRADY Safety Sign, 10" H, 7" W, Polyester, Rectangle, English, Spanish, 123997 (123997)
- BRADY Traffic Sign, 12 in H, 18" W, Plastic, Rectangle, English, 124468 (124468)
- BRADY Bilingual Safety Sign, 10" H, 14" W, Plastic, Rectangle, English, Spanish, 125509 (125509)
- BRADY Brady® 124508 Stop Sound Horn Proceed With Caution Sign, Aluminum, 24"W X 24"H (124508)
- BRADY Slow Moving Vehicle Sign, 14 in H, 16 in W, Vinyl, No Text, 57893 (57893)
- CAR DEALER DEPOT 15" White & Red Windshield Slogans: Sun Roof Pk (166-SU)
- Brady Vehicle Signs