Shop All Stop Signs
Brady
Stop Proceed Slowly Sign, 12" W, 18" H, English, Polyester
Mfr # 124430
Zoro # G9452046
product price: $15.47
/ea
$15.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop Proceed Slowly
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124430
- Zoro # G9452046
- UPC # 754473806651
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 12" |
Height | 18" |
Description
Traffic Sign, Rectangle, English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Safety Bib Gr (D6329PG-L)
- 3M Versaflo High Durability Belt, Leather, 53" (TR-326)
- MSA SAFETY Safety Glasses, Clear Scratch-Resistant (10070914)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134191)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134186)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Red (134188)
- BRADY Stop Sign, 18" Height, 18" Width, Plastic, Octagon, English (124515)
- BRADY Stop Exit Only Sign, 24" W, 24" H, English, Aluminum, Red (124556)
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- CONDOR Stop Look Out For Forklifts Sign, 24" W, 24" H, English, Aluminum (476N38)
- Brady Signs