Shop All Stop Signs
Brady
Stop Here When Flashing Sign, 12" W, 18" H, English, Polyester, White
Mfr # 129461
Zoro # G8424059
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop Here When Flashing
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 129461
- Zoro # G8424059
- UPC # 754473785314
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Stop Here When Flashing Sign |
Header | Stop |
Legend | Stop Here When Flashing |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Symbol | Left Pointing Downward Arrow |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Traffic Sign, Height 18 In., Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Shower Head, Stainless Steel (AP450-048)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Large, Lime (M7148C-3 L)
- RINGERS GLOVES Mechanics Gloves, L ( 10 ), Orange, Mesh Spandex (136-10)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 32 dB, Yellow, 200 PK (311-4106)
- BRADY Stop Sign, 18" Height, 18" Width, Plastic, Octagon, English (124515)
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- BRADY Stop Sign, 24" W, 24" H, English, Aluminum, Red, Sign Mounting Style: Post Mounting (95044)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134186)
- BRADY Stop Pedestrian Crosswalk Sign, 18" W, 18" H, English, Aluminum, Red (124522)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- LYLE Stop Sound Horn Sign, 12" W, 18" H, English, Recycled Aluminum (T1-1213-HI_12x18)
- Brady Stop Signs