Shop All Stop Signs
Brady
Stop Exit Only Sign, 18" W, 18" H, English, Aluminum, Red
Mfr # 124554
Zoro # G7362682
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Stop
- Legend Stop Exit Only Do Not Enter
- Width 18"
- Height 18"
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124554
- Zoro # G7362682
- UPC # 754473809362
- Country of Origin United States
- Category Stop Signs
Dimensions
Width | 18" |
Height | 18" |
Details
Item | Stop Exit Only Sign |
Header | Stop |
Legend | Stop Exit Only Do Not Enter |
Sign Shape | Octagon |
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | Red |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | White |
Header Background Color | Red |
OSHA Compliant | Yes |
Sign Legend Color | White |
Legend Style | Text |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | White |
Description
Traffic Sign, Height 18 In., Width 18 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Printed Language English, Sign Shape Octagon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Spray Nozzle, 1-1/2 In., Black (517-152)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV713FG (2XL))
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, M (4GE63)
- VISIONAID VisionAid 16 Gallon Emergency Eyewash Station (01200ST)
- BRADY Stop Sign, 18" Height, 18" Width, Plastic, Octagon, English (124515)
- BRADY Stop Exit Only Sign, 24" W, 24" H, English, Aluminum, Red (124556)
- BRADY Stop Sign, 14" W, 10" H, English, Fiberglass, Red, White (70536)
- BRADY Stop Pedestrian Crosswalk Sign, 18" W, 18" H, English, Aluminum, Red (124522)
- BRADY Railroad Stop Sign, 15" W, 12" H, English, Aluminum, Blue (134191)
- BRADY Stop Sign, 24 in Height, 24 in Width, Aluminum, Octagon, English (124508)
- CONDOR Stop Check In Sign, 11" W, 11" H, English, Aluminum, Red (485K50)
- Brady Stop Signs