Shop All Lockout Safety Kits
Brady
Steering Wheel Safety Cover 16 in CAUTION DO NOT MOVE OR START EQUIPMENT
Mfr # 151875
Zoro # G108584584
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lockout Type Lockout Tagout
- Legend CAUTION DO NOT MOVE OR START EQUIPMENT THIS COVER MAY ONLY BE REMOVED BY AUTHORIZED PERSONNEL
- Color Black on Yellow
- Overall Width 16 in
- Material PVC Coated Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 151875
- Zoro # G108584584
- UPC # 888434559062
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Width | 16 in |
Details
Item | Coverall |
For Lockout Type | Lockout Tagout |
Legend | CAUTION DO NOT MOVE OR START EQUIPMENT THIS COVER MAY ONLY BE REMOVED BY AUTHORIZED PERSONNEL |
Color | Black on Yellow |
Material | PVC Coated Fabric |
Description
This brightly colored Steering Wheel Safety Cover makes it easy to communicate the status of mobile equipment that is being repaired or serviced. Use this visual barrier to identify equipment that should not be operated. Ideal for forklifts, electric pallet jacks, construction equipment and fleet vehicles. Goes over the steering wheel and is secured with one padlock no hasp needed. Can be used with BatteryBlock products. A handy pocket on the back of the cover conveniently houses vital information, like inspection cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Guard Dog - Warning At (A-1218 Guard Dog - Warning At)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (3BA43)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 1 Inx1 In (357-1021061)
- BRADY Portable Lockout Kit, 18, Electrical/Valve (99688)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153686)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153683)
- BRADY Lockout Kit, 1 Lockout, 1 Tag, Red (153673)
- BRADY Lockout Station Kit, 7-1/2" H, Gray (134030)
- BRADY Lockout Station, Electrical/Valve, Filled (105934)
- ZING ZING RecycLockout Lockout Cabinet - Empty, 6062E (6062E)
- Brady Lockout Safety Kits