Shop All Lockout Safety Kits
Brady
Steering Wheel Safety Cover 12 in CAUTION DO NOT MOVE OR START EQUIPMENT
Mfr # 151874
Zoro # G008584707
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lockout Type Lockout Tagout
- Legend CAUTION DO NOT MOVE OR START EQUIPMENT THIS COVER MAY ONLY BE REMOVED BY AUTHORIZED PERSONNEL
- Overall Width 12 in
- Material PVC Coated Fabric
- Color Black on Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 151874
- Zoro # G008584707
- UPC # 888434559055
- Country of Origin China
- Category Lockout Safety Kits
Dimensions
Overall Width | 12 in |
Details
Item | Coverall |
For Lockout Type | Lockout Tagout |
Legend | CAUTION DO NOT MOVE OR START EQUIPMENT THIS COVER MAY ONLY BE REMOVED BY AUTHORIZED PERSONNEL |
Material | PVC Coated Fabric |
Color | Black on Yellow |
Description
This brightly colored Steering Wheel Safety Cover makes it easy to communicate the status of mobile equipment that is being repaired or serviced. Use this visual barrier to identify equipment that should not be operated. Ideal for forklifts, electric pallet jacks, construction equipment and fleet vehicles. Goes over the steering wheel and is secured with one padlock no hasp needed. Can be used with BatteryBlock products. A handy pocket on the back of the cover conveniently houses vital information, like inspection cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Deerskin Palm, M, PR (25BM)
- WEARWELL 6 ft. L x PVC, 3/8" Thick (475.38X3X6SLTBYL)
- CARHARTT T-Shirt, Navy, 3XLT (K87-NVY 3XL TLL)
- HONEYWELL MILLER 4 ft.L Web Lanyard W/2 Locking Snap (913TWLS-Z7/4FTGN)
- BRADY Lockout Station, Filled, 19 Components (51181)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black (153671)
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Blue (153672)
- BRADY Lockout Station, 3.5" D, 16" H, 14" W (153682)
- BRADY Lockout Kit, 2 Lockouts, Red (153678)
- BRADY Portable LockoutKit, Electrical/Valve, Blk (95552)
- MASTER LOCK 2-Lock Compact Lockout Center, Circuit Breaker Lockout (S1720E410)
- Brady Lockout Tagout