Shop All Letters and Numbers
Brady
Steel Number Stamps, Steel
Mfr # 23241
Zoro # G5741172
original price:
$56.95
9% off
new price: $51.29
/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 1/4 in
- Material Steel
- Color Black
- Height 1/4"
- Includes (9) 0 to 8 (With 6 Serving as 9)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 23241
- Zoro # G5741172
- UPC # 754473232412
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1/4 in |
Height | 1/4" |
For Shank Diameter | 1/4 in |
Details
Material | Steel |
Color | Black |
Item | Steel Number Stamps |
Includes | (9) 0 to 8 (With 6 Serving as 9) |
Standards | Prop 65, UNSPSC 27112306 |
Character Name | (9) Pieces - 0 through 8 with 6 Serving as 9 |
Metal Stamp Type | Number Set |
Holds | (9) 1/4 in |
Characters Included | 0 thru 9 (6 doubles as 9) |
Product Type | Character Sets |
Stamp Material | Steel |
Character Type Set | Number Set |
Impression Character Style | Flat Face |
Description
Steel Number Stamps, Character Height 1/4 in, Character Type Set Number Set, Characters Included 0 to 8 (With 6 Serving as 9), For Shank Diameter 1/4 in, Impression Character Style Flat Face, Includes (9) 0 to 8 (With 6 Serving as 9), Product Type Steel Type Kit, Stamp Material Steel, Standards Prop 65, UNSPSC 27112306, US DOE RDT-F7-3T Specification Compliance Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2880)
- INTERSTATE SAFETY Economy Double Pull Elastic Back Support Belt with Adjustable Shoulder Straps - Large (40150-L)
- NMC First Aid Label, Pk5 (S53AP)
- AZAR DISPLAYS 17"W x 11"H Wall U-Frame w/ Holes, PK10 (162709)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- BRADY Reflective Numbers And Letters, 3, PK25 (5890-3)
- BRADY Letter Identification Card, E, PK32 (3420-E)
- BRADY Number Label, 1in.H Character, PK25 (5900-0)
- BRADY Symbol Label, Arrow, White, 3-3/4inH, PK10 (5130-ARO)
- BRADY Numbers and Letters Labels, PK 10 (5100P-T)
- HY-KO Number House 5 Alum 3In Black (DC-3/5)
- Brady Letters and Numbers