Shop All Lockout Padlocks
Brady
Standard Safety Aluminum Padlock 1.5 in Aluminum Shackle KD Red
Mfr # 99615
Zoro # G008583540
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Solid Aluminum body with Aluminum shackle
- Application Lockout Tagout
- Height 1.6 in
- Body Finish Anodized Aluminum
- Overall Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 99615
- Zoro # G008583540
- UPC # 754473996154
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Height | 1.6 in |
Overall Height | 1.6 in |
Depth | 0.75 in |
Width | 1.5 in |
Overall Width | 1-1/2 in |
Overall Depth | .75 in |
Details
Body Material | Solid Aluminum body with Aluminum shackle |
Application | Lockout Tagout |
Item | Padlock |
Body Finish | Anodized Aluminum |
Key Type | Keyed Different |
Body Color | Red |
Includes | (1) Padlock;(2) Keys |
Features | Anti-spark;Corrosion-resistant;Fade Resistant |
Padlock Body Material | Aluminum |
Description
Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material. Standard-size lock body measures 1.6 in. H x 1.5 in. W x 0.75 in. D. Bright, anodized aluminum finish provides greater visibility and fade-resistance in all environments. Reserved, paracentric keyway provides optimal security prevents someone from getting a copy made at a local key shop. Aluminum shackle has superior spark and corrosion resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Cable Lockout (150821)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Uvex Carbonvision Series (S1650D)
- CARHARTT Loose Fit Firm Duck Insulated Flannel-Lined Active Jac, Carhartt Brown, Large, REG (103940-BRNLREG)
- NMC Caution Watch Your Step Sign - Bilingual, CBA6P (CBA6P)
- BRADY Lockout Padlock, Black, 1-13/16" H Body (NYL-BLK-38PL-KD)
- BRADY Lockout Padlock, Brown, 1-1/2" W Body, PK6 (ALU-BRN-76ST-KA6PK)
- BRADY Lockout Padlock, Purple, Key Different (NYL-PRP-76ST-KD)
- BRADY Padlock, 6 Pins, Orange, PK6 (SDPL-ORG-38ST-KA6)
- BRADY Lockout Padlock, KD, Yellow, 1-3/4"H, PK6, Shackle Dia.: 1/4 in (123354)
- BRADY Lockout Padlock, Al, 1/4" W, Orange, PK3 (ALU-ORG-76ST-KA3PK)
- MASTER LOCK Lockout Padlock, KA, Black, 3"H, PK6 (411KAS6BLK)
- Brady Lockout Padlocks