Shop All Marking and Warning Tapes
Brady
Stair Marking Tape, L, 3In W, 9 In. L, PK520
Mfr # 81735
Zoro # G5791423
product price: $730.79
/pk 520, $1.41/ea
Free Shipping & Returns
$730.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Standards NYC Approved
- Tape Strip Length 9 in
- Width 3 in
- Die Cut Shape L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81735
- Zoro # G5791423
- UPC # 754473817350
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 9 in |
Width | 3 in |
Imperial Tape WxL | 3 in x 9 in |
Imperial Tape Length | 9 in |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, L, Solid, White, 3 in, 9 in, 18.5 mil, Polyester, Brady(R), BradyGlo(TM), Series B-564, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Package Quantity 520
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 16 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- PLASTICADE 6' Black Rubber Speed Bump SB72N (466SB72N)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Black/Blue, M, PR (380M-07-V)
- CORTECH Evidence Pouch, 9 x 12 In, Clear (VP93465)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Orange (152746)
- BRADY Marking Tape, Roll, 1In W, 250 ft. L (81870)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104316)
- BRADY Safety Wire, SS, 30 ft. (38091)
- BRADY Floor Marking Tape, L, 4In W, 10In L, PK20 (104459)
- BRADY Marking Tape, Roll, 2In W, 15 ft. L (76432)
- BRADY ToughStripe Cold Floor Marking Tape 2in X 100' Polyester Red (152748)
- Brady Marking and Warning Tapes