Shop All Equipment & Container Labels
Brady
Stair Marking Tape, L, 3 In.W, 9 In.L, PK56
Mfr # 81733
Zoro # G7469515
product price: $133.99
/pk 56, $2.39/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Legend
- Material Antislip Polyester
- Width 3 in
- Safety Tape Color White
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 81733
- Zoro # G7469515
- UPC # 754473817336
- Country of Origin China
- Category Equipment & Container Labels
Dimensions
Width | 3 in |
Tape Strip Length | 9 in |
Imperial Tape Length | 9 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 9 in |
Description
Floor Marking Tape, L, Solid, White, 3 in, 9 in, 18.5 mil, Polyester, Brady(R), BradyGlo(TM), Series B-564, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective, Package Quantity 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, M (TB0A112J013)
- ACCUFORM Binder, Red/Yellow, 12 in. W, English (ZRS643)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- BOTRON CO Lightweight ESD Smock Large Blue (B7304)
- BRADY Multitag(r) Hldr, 8-1/4 x 2-1/4 In, PK10 (MUL-EITHUSA01)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86458)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121434 (121434)
- BRADY Label, GHS Explosive, Paper, 39/Sheet (118869)
- BRADY Drum Label, 6 In. W, 6 In. H, PK100 (121437)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 3/4 in High, 3 in Wide, 25 Pack (65520)
- BRADY Label, GHS Acute Toxic, Vinyl, 4/Sheet (118859)
- Brady Equipment & Container Labels