Shop All Right-To-Know and Hazardous Materials
Brady
Square HMIG Label 6"H x 6"W, Multicolor, Pk100
Mfr # 60336
Zoro # G4063692
product price: $50.65
/pk 100, $0.51/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Legend Health, Flammability, Reactivity, Protective Equipment
- Height 6 in
- Shape Square
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60336
- Zoro # G4063692
- UPC # 754473603366
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 6 in |
Width | 6 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 6 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Health Flammability Reactivity Protective Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stamark Pavement Marking Tape A270ES Whi (A270 ES)
- PAULSON Goggle Lens, Welding, Shade 5, Poly (510-LENS-PC5)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2092-XXXL (12))
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1113121)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- BRADY Container Label, 7 In. W, 3 In. H, PK25 (60257)
- BRADY HMIG Label, 5-7/8 In. H, 4 In. W, PK50 (20036VLS)
- BRADY Label Overlay, 1-1/2 x 2-1/2In, PK50 (64984)
- BRADY Nfr Sign Kit, Magnetic Vinyl, 8X8 (99435)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99192)
- BRADY Tag, Polyester, Chemical Hazard, PK25 (99111)
- Brady Right-To-Know and Hazardous Materials