Shop All Pipe Markers, Arrow, and Banding Tape
Brady
SPRINKLER WATER Pipe Marker Style 4 Polyester White on Red 4 per Card, 5 PK
Mfr # 106165-PK
Zoro # G508581879
product price: $39.99
/pk 5, $8.00/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend SPRINKLER WATER
- Height 1.125 in
- Width 7 in
- Color White on Red
- Includes 5 Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 106165-PK
- Zoro # G508581879
- UPC # 888434569337
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1.125 in |
Width | 7 in |
Size | 1.125 in H x 7 in W |
Details
Item | Pipe Marker |
Legend | SPRINKLER WATER |
Color | White on Red |
Includes | 5 Cards |
Material | Polyester with Polyester Overlaminate |
Adhesive | Permanent Acrylic |
Application | Pipe and Valve Marking |
Thickness | 0.0051 in |
Description
Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 4 pipe markers measure 1-1/8 in. x 7 in., comes with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Non-Metallic Dispensing Can With Brass Dispenser Valve, 8 oz Capacity, Translucent Polyethylene, Whi (14005)
- AIGNER INDEX Magnetic C Channel Cardholder, W 1 Inch (MC100)
- ZORO SELECT Fire Hose, 1-1/2inx50ft, NST, Yellow, 300psi (45DV17)
- RADIANS Lens Cleaning (LCS161200)
- BRADY Pipe Marker, Adhesive, White, Helium, PK5, 7132-4-PK (7132-4-PK)
- BRADY Pipe Marker, Cold Water, 2 In.H (73872)
- BRADY Pipe Marker, Supply, Yel, 2-1/2 to 3-7/8 In (4138-C)
- BRADY Pipe Marker, Steam, 2-1/2 to 7-7/8" O.D. (5767-II)
- BRADY Arrow Tape, Black/Orange, 4 In. W, 91410 (91410)
- BRADY Pipe Marker, (Blank Label), 5600-II (5600-II)
- BRADY Pipe MarkeSanitary SeweGn, 3/4to1-3/8 In (4123-A)
- Brady Pipe Markers, Arrow, and Banding Tape