Shop All Facility Signs
Brady
Spill Station Sign, 8" Height, 8" Width, Acrylic, Square, English
Mfr # V1SR03A
Zoro # G7405017
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Spill Response Equipment
- Width 8"
- Height 8"
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # V1SR03A
- Zoro # G7405017
- UPC # 754473493929
- Country of Origin Mexico
- Category Facility Signs
Dimensions
Width | 8" |
Height | 8" |
Details
Item | Spill Station Sign |
Header | No Header |
Legend | Spill Response Equipment |
Sign Shape | Square |
Sign Material | Acrylic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Double-Sided | Yes |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | Green |
Sign Legend Text Color | Green |
Description
Spill Station Sign, Sign Subject Matter Spill Control, Height 8 In., Width 8 In., Sign Material Acrylic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Spill Response Equipment, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Machine Made Combo Set, 3/16in, 36 Pieces (YOU-05361)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR (B161/11)
- GASTEC Water Vapor Airtec Tube, PK10 (6AG)
- MUTUAL INDUSTRIES Traffic Cone with 3 lb. Reflective, PK2, Plastic, 18 inch H, 10 inch L, 10 inch W, LIME (M17716-118-3)
- BRADY Emergency Sign, 10X14", Blk and Ble/White, Width: 14", 127354 (127354)
- BRADY DANGER SIGN 10X7, Header Legend Color: White, 126223 (126223)
- BRADY Sign, First Aid, 5X3-1/2", Polyester, Header Legend Color: White, 83934 (83934)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Maintenance Dept., 132118 (132118)
- BRADY Eye Wash/Safety Shower Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (132217)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- SIGNMISSION OSHA Notice, 5" Height, Rotating Auger Inside This Hopper Sign With Symbol, 7" X 5", Landscape (OS-NS-D-57-L-18129)
- Brady Signs