Shop All Drain and Gutter Protectors
Brady
Spill Magnet Drain Cover Vinyl, Black on Yellow, 36" x 24"
Mfr # 31112LS
Zoro # G902595496
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 31112LS
- Zoro # G902595496
- UPC # 754473946890
- Country of Origin China
- Category Drain and Gutter Protectors
Dimensions
Width | 24 in |
Length | 36 in |
Description
Quickly blocks emergency spills from rapidly entering the drain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Unisex Navy Polyester Jacket size M (0925RNAVMED)
- GASCO Calibration gas, Hydrogen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-83)
- ELITE WEAR Back Support Belt, Black, Size: XL (BB800BK (XL))
- NATICO ORIGINALS Natico Originals 60-110-BK Aluminum Wallet; Black (60-110-BK)
- BRADY Spill Magnet Drain Cover, 12" in Diameter (96229)
- BRADY Spill Magnet Drain Cover Vinyl, Black on Yellow, 24" x 24" (31111LS)
- ULTRATECH Framed Drain Guard, 32 x 26In, PK10 (8931)
- ZURN Drain Cover, Silver, 24 ga., Round, 5" H (Z499B-5)
- ULTRATECH Catch Basin Insert, Yellow, 4" H, 15" L (9342)
- ULTRATECH GutterGuard Curb Inlet Guard ext. dia. 9" x 8' L (FLT559)
- CONDOR Drain Seal, 30inLx30inWx3/8in Thick, Yllw (48FZ17)
- Brady Drain and Gutter Protectors