Shop All Drain and Gutter Protectors
Brady
Spill Magnet Drain Cover, 12" in Diameter
Mfr # 96229
Zoro # G4144086
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Material Vinyl
- Thickness 1/16 in
- Diameter 12 in
- For Drain Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 96229
- Zoro # G4144086
- UPC # 754473962296
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Diameter | 12 in |
For Max Drain Size | 12 in dia |
Dimensions | 12 in dia |
Details
Color | Black, Yellow |
Material | Vinyl |
Thickness | 1/16 in |
Item | Magnetic Drain Cover Seal |
For Drain Shape | Circle |
Series | Spill Magnet Drain Cover |
Reusable | Yes |
Seal Type | Magnetic Seal |
Shape | Circle |
Description
The Spill Magnet Drain Seal temporarily blocks off any small round drains from contaminates.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- BRADY Padlock, 6 Pins, Red, PK12 (SDPL-RED-38ST-KD12)
- ALLIANCE MERCANTILE Viking Firewall Rigger Slip-on Boot S/P (VFW60-1-10)
- NMC Parking Cone, 36", Orange (TPC4)
- BRADY Spill Magnet Drain Cover Vinyl, Black on Yellow, 24" x 24" (31111LS)
- BRADY Spill Magnet Drain Cover Vinyl, Black on Yellow, 36" x 24" (31112LS)
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-24IN)
- ULTRATECH Drain Seal, Urethane, Orange (2137)
- PIG PIG Frameless Storm Drain Filter for Small Drains 26" L x 26" W x 10" H (FLT1000)
- ULTRATECH Catch Basin Insert, Gray, 4" H, 15" L (9378)
- Brady Spill Control Supplies