Shop All Spill Control Kits and Stations
Brady
Spill Kit, Universal, Yellow
Mfr # SKR-95
Zoro # G5840326
product price: $736.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 93 gal
- Fluids Absorbed Universal
- Container Type Drum
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKR-95
- Zoro # G5840326
- UPC # 662706892527
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 35 in |
Length | 31 1/2 in |
Container Size | 95 gal. |
Pad Width | 15 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Sock Diameter | 3 in |
Pillow Length | 18 in |
Sock Length | 48 in, 144 in |
Description
Spill Kit, Fluids Absorbed Universal, Specialized Applications Highly versatile, Grey Absorbents Pick up Water-Based, Petroleum-Based and Non-Aggressive, Chemical Fluids, Volume Absorbed Per Kit 93 gal, Container Type Drum, 95 gal Container Capacity, 95 gal. Container Size, Yellow, Filled, Sorbents Included (110) 15 in W x 19 in L Universal Pads, (12) 3 in Dia. x 4 ft L Universal Socks, (8) 18 in W x 18 in L Pillows, (8) 3 in Dia. x 12 ft L Universal Socks, PPE Included Goggles, Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE 230LTR Brown Leather Knee Pads - Wide Soft Cap (18232)
- SAS SURVIVAL AIR SYS Box Of 50 Thickster Pf Latex Disp. Gloves Xl (6604-20)
- JJ KELLER Emergency Dial 911 Sign, 8001295 (8001295)
- SUPERIOR MARK Floor Sign, Rubber, Pedestrian Walkway, 17.5in, RFS0022 (RFS0022)
- BRADY Spill Kit, Universal, Yellow (SKMA-30)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-95)
- BRADY Spill Kit (SKA-14)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- CONDOR Spill Kit, Chem/Hazmat (35ZR83)
- Brady Spill Control Kits and Stations