Shop All Spill Control Kits and Stations
Brady
Spill Kit, Universal, Yellow
Mfr # SKMA-95W
Zoro # G2224586
product price: $1,078.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,078.99
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 75 gal
- Fluids Absorbed Oil-Only, Universal
- Container Type Drum
- Container Capacity 95 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKMA-95W
- Zoro # G2224586
- UPC # 662706901311
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 in |
Length | 31 1/2 in |
Container Size | 95 gal. |
Pad Length | 19 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Sock Length | 48 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Universal, Specialized Applications Mixed Application, Volume Absorbed Per Kit 75 gal, Container Type Drum, 95 gal Container Capacity, 95 gal. Container Size, Yellow, Filled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (ACA-TB2/3XLBL)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- MTI INDUSTRIES Safe t Alert 45 Series - Dual Carbon Monoxide / Propane Alarm; Black (45-742-BL)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW000 M 110)
- BRADY Spill Kit, Universal, Yellow (SKA55-TAA)
- BRADY Spill Kit, Universal, White (SKA-BKT-TAA)
- BRADY Spill Kit Refill (SKO14-R)
- BRADY Spill Kit, Bag, Universal, 3 gal., 18" H (SKA-BSC)
- BRADY Spill Kit, Universal, Gray (SKA-K2)
- BRADY Spill Kit, Universal, Yellow (SKMA-65)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- Brady Spill Control Kits and Stations