Shop All Spill Control Kits and Stations
Brady
Spill Kit, Universal, Yellow
Mfr # SKMA-30
Zoro # G5791755
original price:
$290.00
5% off
new price: $273.59
/ea
Free Shipping & Returns
$273.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Spill Control - Fluids Absorbed 30 gal
- Fluids Absorbed Oil-Only, Universal
- Container Type Drum
- Container Capacity 30 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKMA-30
- Zoro # G5791755
- UPC # 662706901229
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 1/2 in |
Length | 21 1/8 in |
Container Size | 30 gal. |
Sock Diameter | 3 in |
Pad Length | 19 in |
Pad Width | 15 in |
Sock Length | 144 in |
Pillow Length | 9 in |
Pillow Width | 9 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, Universal, Volume Absorbed Per Kit 30 gal, Container Type Drum, 30 gal Container Capacity, 30 gal. Container Size, Yellow, Filled, Sorbents Included (10) 15 in W x 19 in L Oil-Only Pads, (15) 15 in W x 19 in L Universal Pads, (3) 3 in Dia. x 12 ft L Oil-Only Socks, (3) 3 in Dia. x 12 ft L Universal Socks, (3) 9 in W x 9 in L Oil-Only Pillows, (3) 9 in W x 9 in L Universal Pillows, PPE Included Goggles, Nitrile Gloves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (2VLY5)
- STEINER Fire Extinguisher Covers, Marine/Vehicle Bracket, Vinyl Coated, For Tank Weight 5 to 10 lb (XT5WG)
- TALON TRAX Knee Boots, Size 7, 15" H, White, Plain, PR (45DZ17)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (6110PFL)
- BRADY Plug Putty, PRemix (PUTPAT)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-95)
- BRADY Spill Kit, Universal, Yellow (SKMA-65)
- BRADY Brady SPC® SKCH-PP BRIGHTSORB„¢ Hi-Vis Economy Portable Spill Kit, Chemical, 5 Gallon Bag (SKCH-PP)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- BRADY Spill Kit Refill (SKO14-R)
- ACID EATER Acid Neutralizer, 55 gal., Liquid (1001-001)
- Brady Spill Control Supplies