Shop All Spill Control Kits and Stations
Brady
Spill Kit, Universal, Yellow
Mfr # SKA65-TAA
Zoro # G5803506
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 63 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 63 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKA65-TAA
- Zoro # G5803506
- UPC # 662706897874
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 34 in |
Length | 31 in |
Pillow Width | 18 in |
Pad Length | 19 in |
Sock Length | 144 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 63 gal, Container Type Drum, 65 gal Container Capacity, Yellow, Filled, Sorbents Included (100) 19 in L x 15 in W Pads, (7) 12 ft L x 3 in W Socks, (7) 18 in L x 18 in W Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (5) Disposal Bags, Handbook, UN Rating 1H2/X300/S/20, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roof Leak Diverter, 5 ft x 5 ft, Polyethylene, Steel Rings in Each Corner, Black (10C882)
- FLEX-TRED AntiSlip Safety Tape - 6" x 60’ / Ultra Grip Black-Roll (UGB.0660.R)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401039)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH15G)
- BRADY Spill Kit Refill, Universal, Gray (SKA30-R)
- BRADY Spill Kit, Oil-Based Liquids, Clear/Ylw (SKO-CFB)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-20)
- BRADY Base Neutralizer, 2 lb., Shaker (SPC-BASE)
- BRADY Collapsible Wall Containment Berm, 119gal (SB-SL46)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- PIG Spill Kit, Universal, Yellow (KIT228)
- Brady Spill Control Supplies