Shop All Spill Control Kits and Stations
Brady
Spill Kit, Universal, Yellow
Mfr # SKA30
Zoro # G6078983
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 36 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 36 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKA30
- Zoro # G6078983
- UPC # 662706897881
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 28 1/2 in |
Length | 21 1/8 in |
Pillow Length | 9 in |
Sock Diameter | 3 in |
Pad Width | 15 in |
Pillow Width | 9 in |
Pad Length | 19 in |
Sock Length | 144 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 36 gal, Container Type Drum, 30 gal Container Capacity, Yellow, Filled, Sorbents Included (25) 19 in L x 15 in W Pads, (6) 12 ft L x 3 in W Socks, (6) 9 in L x 9 in W Pillows, PPE Included Goggles, Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, UN Rating 1H2/X120/S, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), UN Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86574)
- REEBOK Mens Army Green Comp Toe Trail Runni, PR (RB3240)
- BRADY Wire Markers, Legend GND, Black/White, PK25, TWM-GND-PK (TWM-GND-PK)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-530B)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-95)
- BRADY Spill Kit (SKA-14)
- BRADY Spill Kit Refill, Universal, Gray (SKA20-R)
- BRADY Spill Kit, Universal, Yellow (SKA-55)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- SPILFYTER Absorbent Boom, Oil Only, Wht, 10 gal, PK10 (M-58)
- Brady Spill Control Kits and Stations