Shop All Spill Control Kits and Stations
Brady
Spill Kit, Universal, Yellow
Mfr # SKA-95W
Zoro # G2161288
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$918.99
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 79 gal
- Container Type Drum
- Volume Absorbed Per Pkg. 79 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKA-95W
- Zoro # G2161288
- UPC # 662706899977
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 in |
Length | 31 1/2 in |
Pillow Width | 18 in |
Sock Length | 48 in, 144 in |
Sock Diameter | 3 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 79 gal, Container Type Drum, 95 gal Container Capacity, Yellow, Filled, Sorbents Included (110) 19 in L x 15 in W Pads, (12) 3 in D x 4 ft L Socks, (8) 18 in L x 18 in W Pillows, (8) 3 in D x 12 ft L Socks, PPE Included Goggles, Pair of Nitrile Gloves, Additional Components Included (10) Disposal Bags, Handbook, UN Rating 1H2/X125/S/21, Allwik, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Black on White 3 4'' Tape (TZE241)
- CARHARTT Bib Overalls, 46" Waist Sz, 30" Inseam, Brn (102776-211-46x30)
- GUARDIAN EQUIPMENT Adapter, Inlet, 3/4f, Assy (AP400-015)
- HARDLINE PRODUCTS Number 4 Decal, 3" Black Vinyl, PK10 (3SCBP4)
- BRADY Brady SPC® SKCH-PP BRIGHTSORB„¢ Hi-Vis Economy Portable Spill Kit, Chemical, 5 Gallon Bag (SKCH-PP)
- BRADY Spill Kit, Oil-Based Liquids, Clear/Ylw (SKO-CFB)
- BRADY Swivel Stem Caster, Polyolfin, 3 in, 300 lb, PK5 (SC-4)
- BRADY Spill Kit, Universal, Yellow (SKA30)
- BRADY Spill Kit, Universal, Yellow (SKA30-TAA)
- BRADY Spill Control Cabinet, Yellow, Yellow (SC-CABINET)
- FIBERLINK Absorbent Pad, HazMat, HW, 100 pcs. (PPHB10)
- Brady Spill Control Kits and Stations