Brady

Spill Kit, Universal, Yellow


product price: $224.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Fluids Absorbed Universal
  • Spill Control - Fluids Absorbed 16 gal
  • Container Type Drum
  • Container Capacity 20 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 18 in
Length 21 in
Container Size 20 gal.
Pad Length 19 in
Sock Length 144 in
Sock Diameter 3 in
Pillow Length 18 in
Pillow Width 18 in
Pad Width 15 in

Description

Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 16 gal, Container Type Drum, 20 gal Container Capacity, 20 gal. Container Size, Yellow, Filled, Sorbents Included (12) 15 in W x 19 in L Pads, (2) 18 in L x 18 in W Pillows, (3) 3 in x 12 ft Socks, PPE Included Goggles, Nitrile Gloves, Additional Components Included (3) Disposal Bags, Handbook, UN Rating 1H2/X57/S/20, Allwik, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.