Shop All Spill Control Kits and Stations
Brady
Spill Kit, Universal, Orange
Mfr # SKA-XLT
Zoro # G6178916
product price: $2,141.10
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,141.10
Free 30-Day Returns
Key Features
- Color Orange
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 184 gal
- Container Type Chest
- Volume Absorbed Per Pkg. 184 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKA-XLT
- Zoro # G6178916
- UPC # 662706252116
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 47 in |
Width | 40 1/2 in |
Length | 57 1/2 in |
Container Size | 47"H x 57-1/2"W |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Sock Length | 48 in, 144 in |
Pad Width | 15 in |
Pillow Length | 18 in |
Pad Length | 19 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 184 gal, Container Type Chest, 47 In.H x 57-1/2 In.W Container Size, Yellow, Filled, Sorbents Included (20) 3 in Dia. x 12 ft L Universal Socks, (250) 15 in W x 19 in L Universal Pads, (36) 3 in Dia. x 4 ft L Universal Socks, (8) 18 in W x 18 in L Universal Pillows, PPE Included (3) Nitrile Gloves, Goggles, Additional Components Included (30) Disposal Bags, Handbook, Allwik, Includes Mounting Fasteners No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Headband Ear Muffs, 31 (10093045937278)
- HARDLINE PRODUCTS Number 4 Decal, 3" Black Vinyl, PK10 (3SCBP4)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- BRADY Booklet, Training, Pk10 (2101-TEN)
- BRADY Spill Kit, Universal (SKA-ATK-GRNG)
- BRADY Spill Kit, Universal, Gray (SKA-K2)
- BRADY Spill Kit, Chem/Hazmat (SKH-ATKGRNG)
- BRADY Spill Kit Refill, Oil-Based Liquids (SKO20-R)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-95)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-20)
- MERCON Mercury Spill Control Aspirator (20-MASP)
- Brady Spill Control Kits and Stations