Shop All Spill Control Kits and Stations
Brady
Spill Kit, Universal, Black
Mfr # SKA-SAK
Zoro # G6077014
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 9 gal
- Container Type Bag
- Volume Absorbed Per Pkg. 9 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # SKA-SAK
- Zoro # G6077014
- UPC # 662706251010
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 4 in |
Width | 20 in |
Length | 32 in |
Pad Length | 19 in |
Pillow Length | 18 in |
Sock Length | 144 in |
Sock Diameter | 3 in |
Pillow Width | 18 in |
Pad Width | 15 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 9 gal, Container Type Bag, Black, Filled, Sorbents Included (10) 15 in W x 19 in L Universal Pads, (2) 3 in Dia. x 12 ft L Universal Socks, 18 in W x 18 in L Oil-Only Pillow, PPE Included Goggles, Nitrile Gloves, Additional Components Included Disposal Bag, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2), Land Fill Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A-MED Eye Wash Station, Green, Acrylic, 12"H (5020-0276)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1299-RD_14X10 (U3-1299-RD_14X10)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1522-RD_14X10 (U3-1522-RD_14X10)
- CARHARTT TS0615 M RD Loose Fit HW SwT-Shirt (100615-001)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- BRADY Spill Kit, Chem/Hazmat, White (SKA-BKTACID)
- BRADY Spill Kit, Universal, Yellow (SKA-55)
- BRADY Spill Kit, Universal, Yellow (SKA-55W)
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- 3M Absorbent Boom, Maintenance, 8 ft. L, PK6 (M-MB308)
- Brady Spill Control Kits and Stations